BOTT HEAVY DUTY CUPBOARD 2000 X 1050 X 650MM 40021109.11V


cubio cupboard with perfo doors & 3 drawers, 3 shelves WxDxH: 1050x650x2000mm RAL 7035/5010

References
bott:40021109.11V
rubix:2016659
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT HEAVY DUTY CUPBOARD 2000 X 1050 X 650MM 40021109.11V


cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 3 adjustable height, galvanised steel shelves (100kg U.D.L.), 3x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.

Strengths

The BOTT Cubio Kitted Cupboard with 3 Drawers and 3 Shelves offers secure and organised storage for a range of workplace environments
This cupboard includes three 75kg UDL capacity roller bearing drawer and three 125mm high 100kg UDL sliding shelves

Applications

The BOTT Cubio Kitted Cupboard with 3 Drawer and 3 Shelves offers versatile storage for a range of workplace uses

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
Colourblue
Show UNSPSC/ECL@SS
£ 1,299.71 excl. VAT
/ Each
£ 1,559.65 incl. VAT
  • Usually arrives within 14 working days