BOTT 40021067.16V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
cubio cupboard with perfo doors WxDxH: 1050x650x2000mm RAL 7035
See technical informationSee documentsReferences
Bott:40021067.16V
Rubix:80133582
EAN:4025002653432

Documents
Product details : BOTT 40021067.16V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, perfo panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x650x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Model | 40021067 |
| Colour | grey |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 904.13 excl. VAT
/ Each
£ 1,084.96 incl. VAT
- Delivery usually within ( 16 ) days





