References
Bott:40021204.77V
Rubix:272A1493

Product details : BOTT 40021204.77V CUBIO CUPBOARD
Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 9x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,076.43 excl. VAT
/ Each
£ 2,491.72 incl. VAT
- Delivery usually within ( 16 ) days