BOTT 40019015.19V CUBIO SL-666-4.1 DRAWER CABINET
cubio drawer cabinet with 4 drawers WxDxH: 650x650x600mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:40019015.19V
Rubix:201A6458
EAN:4049751283795

Documents
Product details : BOTT 40019015.19V CUBIO SL-666-4.1 DRAWER CABINET
cubio drawer cabinet with 4 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 650x650x600mm.
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 600 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 698.80 excl. VAT
/ Each
£ 838.56 incl. VAT
- Delivery usually within ( 16 ) days




