BUNKER 08269 48 14 DRAWER MULTI-FUNCTGREEN

Draper

See technical information

References

Bunker:08269
Rubix:381A7218
Manufacturer :08269
EAN:5059482038297
brand logo

Technical specifications

Number of drawers48
Height1009 mm
Width1430 mm
See all Specifications

Product details : BUNKER 08269 48 14 DRAWER MULTI-FUNCTGREEN


The BUNKER® multi-functional workbench roller tool cabinet is a part of our cutting-edge modular storage range designed for professionals. This versatile unit combines exceptional tool storage and workspace capabilities, featuring 14 drawers, a spacious worktop, and a double-sided storage cupboard with a shelf. Two side panels are equipped with pegboards, perfect for hanging additional tools and equipment, including our hanging tray and paper towel dispenser for added convenience. Available in green, the workbench roller cabinet boasts a durable textured finish thanks to its industrial powder coating that protects against scratches, wear, and corrosion. The anodised aluminium trim adds a sleek and sophisticated touch to this heavy-duty storage system. Each drawer operates smoothly with a soft-close mechanism and is lined with plush foam to protect your tools. The 25mm-thick hardwood worktop spans the entire surface, providing a robust workspace. For easy manoeuvrability, the cabinet features a steel handle and four durable caster wheels, two of which have brakes to keep the unit securely in place. An integral lock ensures your tools are safe, and the cabinet comes with two keys for added security.

Technical specifications


Attributes
Number of drawers48
Height1009 mm
Width1430 mm
Depth800 mm
£ 2,083.33 excl. VAT
/ Each
£ 2,500.00 incl. VAT
  • Delivery usually within ( 7 ) days