BOTT CUBIO SL-866-4 DRAWER CABINET 40020005.11V
cubio drawer cabinet with 4 drawers WxDxH: 800x650x600mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40020005.11V
Rubix:2599031

Documents
Product details : BOTT CUBIO SL-866-4 DRAWER CABINET 40020005.11V
cubio drawer cabinet with 4 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x650x600mm.
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 600 mm |
| Width | 800 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 861.17 excl. VAT
/ Each
£ 1,033.40 incl. VAT
- Delivery usually within ( 16 ) days




