cubio drawer cabinet with 5 drawers WxDxH: 1050x650x800mm RAL 7035/5010
Number of drawers | 5 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Number of drawers | 5 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021009 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days