LINK 51 LAPTOP CHARGING LOCKER 10 DOOR IN 1800 X 450 X 450MM BLUE
Laptop charging lockers
See technical informationReferences
Link 51:M1551TGUCF00LCS
Rubix:2024637




Product details : LINK 51 LAPTOP CHARGING LOCKER 10 DOOR IN 1800 X 450 X 450MM BLUE
Purpose designed locker units provide a safe and secure solution for laptops ideally suited to schools and universities. The 1800mm height unit can accommodate up to ten laptops. These lockers are fully portable as a single unit and when connected to a 230 Volt power point are ready for use. All doors are independently earthed to the locker body. One side of the locker and door are perforated to help prevent a build up of heat during charging. Each compartment is fitted with a single three pin socket. Fitted with key operated cam locks and supplied with two keys. The cam locks through the door and frame for added security. All painted components are protected with BioCote microbial powder coating which inhibits the growth of potentially lethal bacteria and fungi. Grey housing with a choice of door colours.
Technical specifications
Attributes
| Number of drawers | 10 |
|---|---|
| Height | 1800 mm |
| Width | 450 mm |
| Depth | 450 mm |
| Type | laptop charging locker |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 889.94 excl. VAT
/ Each
£ 1,067.93 incl. VAT
- Usually arrives within 14 working days
