cubio drawer cabinet with 6 drawers WxDxH: 800x650x900mm RAL 7035
Number of drawers | 6 |
---|---|
Height | 900 mm |
Width | 800 mm |
Number of drawers | 6 |
---|---|
Height | 900 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40020120 |
Type | drawer cabinet |
Colour | grey |
Usually arrives within 14 working days