verso drawer-door cabinet with 4 drawers / cupboard WxDxH: 525x550x1000mm RAL 7035/5010
Number of drawers | 4 |
---|---|
Height | 1000 mm |
Width | 525 mm |
Number of drawers | 4 |
---|---|
Height | 1000 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16925065 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days