cubio drawer cabinet with 7 drawers WxDxH: 650x650x900mm RAL 7035/5010
Number of drawers | 7 |
---|---|
Height | 900 mm |
Width | 650 mm |
Number of drawers | 7 |
---|---|
Height | 900 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40019051 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days