Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40019049.77V CUBIO DRAWER CABINET
BOTT 40019049.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40019049.77V
rubix:
272A1412
Technical specifications
Number of drawers
6
Height
900
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019049.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm, 2x 150mm 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x900mm.
Technical specifications
Attributes
Number of drawers
6
Height
900
mm
Width
650
mm
Depth
650
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
912.17
excl. VAT
/
Each
£
1,094.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40019049.16V CUBIO SL-669-6.3 DRAWER CABINET
SPARTEX SUC1209065EK EUROSLIDE 6 DRAW 1X150MM 5X200MM-650D DARK GREY
BOTT 16925033.19 VERSO DRAWER CABINET 525MMX550MMX900MM+8XDRAWERS
BOTT 40030071.77V CUBIO DRAWER CABINET
SPARTEX SUS826065ASB UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM BLU
BOTT 40030019.16V CUBIO SL-13710-8.1 DRAWER CABINET
SPARTEX SUC18290753K EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X500MM- DK/GRY
SPARTEX SXDR04043LXX TRIPLE DRAWER 435X420X420 L/Grey
BOTT 40020017.77V CUBIO DRAWER CABINET
SPARTEX SUC1209065YK EUROSLIDE 11 DRAWER 11X100MM-650D DARK GREY
SPARTEX SUS826065ASR UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM RED
SPARTEX SUC18290758B EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-BLU
SPARTEX SUC12090752G EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM-750D GRN
SPARTEX SUC18290754G 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D GRN
BOTT 40028023.77V CUBIO DRAWER CABINET