BOTT DRAWER CABINET 900 X 800 X 525MM 40012029.11V
cubio drawer cabinet with 7 drawers WxDxH: 800x525x900mm RAL 7035/5010
See technical informationReferences
Bott:40012029.11V
Rubix:2001462


Product details : BOTT DRAWER CABINET 900 X 800 X 525MM 40012029.11V
cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x525x900mm.
Strengths
The BOTT Cubio 7 drawer cabinet is an outstanding storage system for tools, fixings and components
75kg UDL capacity drawers
75kg UDL capacity drawers
Applications
Ergonomically designed for ease of use, this 7 drawer cabinet offers organised and efficient storage that is second to none
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,127.00 excl. VAT
/ Each
£ 1,352.40 incl. VAT
- Delivery usually within ( 16 ) days