VERSO 16923001.1 HGHT ADJ STORAG BENCH 1250X600X830-930+30 MPX WORKTOP


verso adj. height storage bench (mpx) with 1 drawer-cbd / 1 drawer-cbd WxDxH: 1250x600x830-930mm RAL 7035

References
bott:16923001
rubix:45032513
brand logo
brand logo
Technical specifications
Number of doors2
See all Specifications

Product details : VERSO 16923001.1 HGHT ADJ STORAG BENCH 1250X600X830-930+30 MPX WORKTOP


verso adjustable height storage bench with 1 drawer-door cabinet / 1 drawer-door cabinet. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x)525x550x600mm. Drawer configuration: 2x 125mm with 100% extension slides (75kg U.D.L.) with two, reinforced doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1250x600x830-930mm.

Strengths

The Bott Verso Range has superior quality and excellent value
It is strong, durable and fit for purpose
This modular range can be modified and adapted to meet ongoing business needs as companies grow

Technical specifications


Attributes
Number of doors2
ModelStatic or Mobile
ColourBlue
TypeStorage Benches
Show UNSPSC/ECL@SS
£ 722.59 excl. VAT
/ Each
£ 867.11 incl. VAT
  • Usually arrives within 14 working days