BOTT CUBIO SL-868-7 DRAWER CABINET 40020137.11V
cubio drawer cabinet with 7 drawers WxDxH: 800x650x800mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40020137.11V
Rubix:2599039

Documents
Product details : BOTT CUBIO SL-868-7 DRAWER CABINET 40020137.11V
cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 75mm, 1x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x650x800mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 800 mm |
| Width | 800 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,209.77 excl. VAT
/ Each
£ 1,451.72 incl. VAT
- Delivery usually within ( 16 ) days




