cubio drawer cabinet with 8 drawers WxDxH: 1050x750x1200mm RAL 7035/5010
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 1050 mm |
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 1050 mm |
Depth | 750 mm |
Model | 40029031 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days