BOTT 16925014.19 VERSO DRAWER CABINET 525MMX550MMX800MM+6XDRAWERS


Drawer cabinet Bott

References
bott:16925014.19
rubix:214A7008
brand logo
brand logo
Technical specifications
Height800 mm
Width525 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925014.19 VERSO DRAWER CABINET 525MMX550MMX800MM+6XDRAWERS


verso drawer cabinet 525mm x 550mm x 800mm with 6 x drawers. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. The verso drawer cabinet range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 125mm, 1 x 125mm, 1 x 125mm high drawers.

Technical specifications


Attributes
Height800 mm
Width525 mm
Depth550 mm
TypeStatic Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 577.77 excl. VAT
/ Each
£ 693.32 incl. VAT
  • Usually arrives within 14 working days