BOTT 40030019.24V CUBIO SL-13710-8.1 DRAWER CABINET
cubio drawer cabinet with 8 drawers WxDxH: 1300x750x1000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:40030019.24V
Rubix:80097682
EAN:4025002687697

Documents
Product details : BOTT 40030019.24V CUBIO SL-13710-8.1 DRAWER CABINET
cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 3x 100mm, 3x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1300x750x1000mm.
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Height | 1000 mm |
| Width | 1300 mm |
| Depth | 750 mm |
| Type | drawer cabinet |
| Colour | red |
Show UNSPSC/ECL@SS
£ 2,182.66 excl. VAT
/ Each
£ 2,619.19 incl. VAT
- Delivery usually within ( 16 ) days




