DRAPER 14606 6 DRAWER TOOL CHEST

Draper

See technical information
References
Draper:14606
Rubix:381A8109
Manufacturer :14606
EAN:5010559146062
brand logo
Technical specifications
Number of drawers6
Height377 mm
Width660 mm
See all Specifications

Product details : DRAPER 14606 6 DRAWER TOOL CHEST


Six-drawer tool chest manufactured from sheet steel with a powder-coated finish and aluminium effect trim. Drawers are fitted with ball-bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy duty carry handles and a secure integral locking system. Supplied with two keys. Compatible with other Draper roller tool cabinets.

Technical specifications


Attributes
Number of drawers6
Height377 mm
Width660 mm
Depth307 mm
Show UNSPSC/ECL@SS
£ 219.38 excl. VAT
/ Each
£ 263.26 incl. VAT
  • Delivery usually within ( 7 ) days

Number of drawers

Height

Select variants (2)