cubio drawer cabinet with 9 drawers WxDxH: 1050x750x1000mm RAL 7035/3004
Number of drawers | 9 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Number of drawers | 9 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 750 mm |
Model | 40029027 |
Type | drawer cabinet |
Colour | red |
Usually arrives within 14 working days