BOTT DRAWER CABINET 800 X 525 X 525MM 40010023.11V
cubio drawer-door cabinet with 2 drawers / door WxDxH: 525x525x800mm RAL 7035/5010
See technical informationReferences
Bott:40010023.11V
Rubix:2001451



Product details : BOTT DRAWER CABINET 800 X 525 X 525MM 40010023.11V
cubio drawer-door cabinet with 2 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 175mm (75kg U.D.L.). Cupboard section has single, perfo lined door. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x800mm.
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Height | 800 mm |
| Width | 525 mm |
| Depth | 525 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 602.02 excl. VAT
/ Each
£ 722.42 incl. VAT
- Delivery usually within ( 16 ) days