BOTT 40029033.77V CUBIO DRAWER CABINET 10 DRAWERS IN ANTHRACITE GREY
Cabinets
See technical informationReferences
Bott:40029033.77V
Rubix:245A8816

Product details : BOTT 40029033.77V CUBIO DRAWER CABINET 10 DRAWERS IN ANTHRACITE GREY
Cubio drawer cabinet with 10 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 8x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x750x1200mm.
Technical specifications
Attributes
| Number of drawers | 10 |
|---|---|
| Height | 1200 mm |
| Width | 1050 mm |
| Depth | 750 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,069.89 excl. VAT
/ Each
£ 2,483.87 incl. VAT
- Delivery usually within ( 16 ) days