cubio drawer-door cabinet with 2 drawers / door WxDxH: 650x650x800mm RAL 7035/5010
Number of drawers | 2 |
---|---|
Height | 800 mm |
Width | 650 mm |
Number of drawers | 2 |
---|---|
Height | 800 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40019031 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days