BOTT 16925061.16 VERSO COMBI CUPBOARD 525X550X1000 WITH 3XDRAWERS


Drawer cabinet Bott

References
bott:16925061.16
rubix:214A7034
brand logo
brand logo
Technical specifications
Height1000 mm
Width525 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925061.16 VERSO COMBI CUPBOARD 525X550X1000 WITH 3XDRAWERS


verso combination cupboard 525mm x 550mm x 1000mm with 3 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 125mm, 1 x 175mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.

Technical specifications


Attributes
Height1000 mm
Width525 mm
Depth550 mm
Typestatic cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 457.72 excl. VAT
/ Each
£ 549.26 incl. VAT
  • Usually arrives within 14 working days