cubio drawer-door cabinet with 3 drawers / door WxDxH: 800x525x900mm RAL 7035/5010
Number of drawers | 3 |
---|---|
Height | 900 mm |
Width | 800 mm |
Number of drawers | 3 |
---|---|
Height | 900 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012023 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days