BOTT CUBIO HEIGHT ADJUST WORKSTAND 1598 WITH MPX WORKTOP 41004125.16V


cubio framework bench adj height (mpx) WxDxH: 1500x900x740-1140mm RAL 7035

References
bott:41004125.16V
rubix:2599126
brand logo
brand logo
Technical specifications
Height1140 mm
Width1500 mm
Depth900 mm
See all Specifications

Product details : BOTT CUBIO HEIGHT ADJUST WORKSTAND 1598 WITH MPX WORKTOP 41004125.16V


cubio adjustable height framework bench. Featuring a heavy duty steel channel, adjustable height framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x900x740-1140mm.

Technical specifications


Attributes
Height1140 mm
Width1500 mm
Depth900 mm
Model41004125
Show UNSPSC/ECL@SS
£ 544.31 excl. VAT
/ Each
£ 653.17 incl. VAT
  • Usually arrives within 14 working days