Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
CUBIO FRAMEWORK BENCH 2000X900X840MULTIPLEX WORK TOP
CUBIO FRAMEWORK BENCH 2000X900X840MULTIPLEX WORK TOP
cubio framework bench (mpx) WxDxH: 2000x900x840mm RAL 7035
References
bott:
41004003.16V
rubix:
80111690
Technical specifications
Height
840
mm
Width
2000
mm
Depth
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUBIO FRAMEWORK BENCH 2000X900X840MULTIPLEX WORK TOP
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x840mm.
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
900
mm
Model
41004003
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
598.57
excl. VAT
/
Each
£
718.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16922004.16 VERSO 2000X600 AD HT FW BEN HS MPLEX
BOTT 41002028.24V CUBIO STORAGE BENCH 1578-1.4 WITH MPX WORKTOP
BOTT 41002094.16V CUBIO KWR-1578-1.1 MOBILE STORAGE BENCH
SPARTEX SQ841875PX7C 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
SPARTEX SST900BKIT7B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSST
BOTT 41003142.24V CUBIO BEN 1578 MPLEX + 668-6
BOTT 16921964.19 PEDESTAL BNCH 2000X600X930 + LINO WTOP & 7 DRAW
SPARTEX SST900BKIT7R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RDSSTB
SPARTEX SC841290NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1200X900
SPARTEX SQ841275GLXX SQ TUBE WORKBENCH 840.1200.750 L/Grey
SPARTEX SLF9210601BX W/STATION 920.1000.600 L/GRY BLU
SPARTEX SQ841890LLXX ESD SQ TUBE WORKBENCH 840X1800X900 L/Grey
BOTT 16923200.24 VERSO MOB STORAGE BNCH 1250X600X830 WITH MPX WTOP
SPARTEX SST600BKIT7R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RD
BOTT 16922801.24 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP