SPARTEX SST600BKIT7R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RD
Back panel worktop serviceduct & post fitted
See technical informationReferences
Spartex:UK-SST600BKIT7R
Rubix:225A5630
Manufacturer :SST600BKIT7R
Product details : SPARTEX SST600BKIT7R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RD
Our 600mm System Tek Workbench kits offers the user many configurations of 600mm Tooling Cabinets with a range of above accessories to suit their workshop bench. These 600mm System Tek benches are perfect for the industrial, manufacturing or workshop set-up and provide the ideal storage solution.
Technical specifications
Attributes
| Width | 650 mm |
|---|---|
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,667.12 excl. VAT
/ Each
£ 2,000.54 incl. VAT
- Delivery usually within ( 16 ) days

