BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX750MMX840-1140MM 41003283.16V


cubio mobile bench adj height (mpx) 125mm dia castors and 40mm Mpx worktop WxDxH: 1500x750x840-1140mm RAL 7035

References
bott:41003283.16V
rubix:80064123
brand logo
brand logo
Technical specifications
Height1140 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX750MMX840-1140MM 41003283.16V


cubio adjustable height mobile framework bench. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840-1140mm.

Technical specifications


Attributes
Height1140 mm
Width1500 mm
Depth750 mm
Model41003283
Show UNSPSC/ECL@SS
£ 562.02 excl. VAT
/ Each
£ 674.42 incl. VAT
  • Usually arrives within 14 working days