SPARTEX SJ841575BX6B 60MM REAR SUPPORTPOST LOUVRE PANEL&LAMINATE UPPER
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SJ841575BX6B
Rubix:225A5586
Manufacturer :SJ841575BX6B
Product details : SPARTEX SJ841575BX6B 60MM REAR SUPPORTPOST LOUVRE PANEL&LAMINATE UPPER
Our range of Heavy Duty workshop benches have a fully welded construction and are perfect for heavy duty applications within industrial, engineering or manufacturing facilities. These built to last benches are available in a selection of sizes with a choice of high quality worktops including; Solid Beech, Linoleum, Steel Plate and Laminate.
Technical specifications
Attributes
| Width | 1500 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,953.91 excl. VAT
/ Each
£ 2,344.69 incl. VAT
- Delivery usually within ( 6 ) days

