cubio mobile cabinet with 4 drawers & top tray / mat WxDxH: 525x525x785mm RAL 7035/5010
Number of drawers | 4 |
---|---|
Height | 785 mm |
Width | 525 mm |
Number of drawers | 4 |
---|---|
Height | 785 mm |
Width | 525 mm |
Depth | 525 mm |
Model | 40402109 |
Type | Mobile Cabinet |
Colour | Blue |
Usually arrives within 14 working days