cubio drawer cabinet with 6 drawers WxDxH: 650x650x1000mm RAL 7035/5010
Number of drawers | 6 |
---|---|
Height | 1000 mm |
Width | 650 mm |
Number of drawers | 6 |
---|---|
Height | 1000 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40019059 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days