BOTT CUBIO SLR-558-5.1 MBILE DRAW CABINET, TOP TRAY & MAT 40402019.11V
cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 525x525x985mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40402019.11V
Rubix:80168841

Documents
Product details : BOTT CUBIO SLR-558-5.1 MBILE DRAW CABINET, TOP TRAY & MAT 40402019.11V
cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x985mm
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 985 mm |
| Width | 525 mm |
| Depth | 525 mm |
| Type | mobile cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 990.09 excl. VAT
/ Each
£ 1,188.11 incl. VAT
- Delivery usually within ( 16 ) days





