BOTT CUBIO SL-666-5 DRAWER CABINET 40019152.11V
cubio drawer cabinet with 5 drawers WxDxH: 650x650x600mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019152.11V
Rubix:2599015
EAN:4049751449054

Documents
Product details : BOTT CUBIO SL-666-5 DRAWER CABINET 40019152.11V
cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x600mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 600 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 783.15 excl. VAT
/ Each
£ 939.78 incl. VAT
- Delivery usually within ( 16 ) days




