BOTT 40402019.77V CUBIO MOBILE CABINET


cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 525x525x985mm RAL 7035

References
bott:40402019.77V
rubix:272A1595
brand logo
brand logo
Technical specifications
Number of drawers5
Height985 mm
Width525 mm
See all Specifications

Product details : BOTT 40402019.77V CUBIO MOBILE CABINET


cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 525x525x985mm
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x985mm

Technical specifications


Attributes
Number of drawers5
Height985 mm
Width525 mm
Depth525 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 995.37 excl. VAT
/ Each
£ 1,194.44 incl. VAT
  • Usually arrives within 14 working days