BOTT SUSPENDED CABINET 4 DRAWER 40019015.11V
cubio drawer cabinet with 4 drawers WxDxH: 650x650x600mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019015.11V
Rubix:2001508

Documents
Product details : BOTT SUSPENDED CABINET 4 DRAWER 40019015.11V
cubio drawer cabinet with 4 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x600mm.
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 600 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 698.80 excl. VAT
/ Each
£ 838.56 incl. VAT
- Delivery usually within ( 16 ) days




