cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 650x650x885mm RAL 7035/7016
Number of drawers | 5 |
---|---|
Height | 885 mm |
Width | 650 mm |
Number of drawers | 5 |
---|---|
Height | 885 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40402031 |
Type | Mobile Cabinet |
Colour | Grey |
Usually arrives within 14 working days