BOTT 40019051.24V CUBIO SL-669-7.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019051.24V
rubix:214A7954
brand logo
brand logo
Technical specifications
Number of drawers7
Height900 mm
Width650 mm
See all Specifications

Product details : BOTT 40019051.24V CUBIO SL-669-7.1 DRAWER CABINET


Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 5x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 650x650x900mm.

Technical specifications


Attributes
Number of drawers7
Height900 mm
Width650 mm
Depth650 mm
Typestatic drawer cabinets
Colourred
Show UNSPSC/ECL@SS
£ 966.47 excl. VAT
/ Each
£ 1,159.76 incl. VAT
  • Usually arrives within 14 working days