BOTT 40402057.16V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 800x650x885mm RAL 7035
See technical informationSee documentsReferences
Bott:40402057.16V
Rubix:80132549
EAN:5039350056509

Documents
Product details : BOTT 40402057.16V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x650x885mm
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 885 mm |
| Width | 800 mm |
| Depth | 650 mm |
| Type | mobile cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,321.22 excl. VAT
/ Each
£ 1,585.46 incl. VAT
- Delivery usually within ( 16 ) days





