BOTT HEAVY DUTY DRAWER CABINET 1600X1300X750MM 40030029.11V


cubio drawer cabinet with 11 drawers WxDxH: 1300x750x1600mm RAL 7035/5010

References
bott:40030029.11V
rubix:2523940
brand logo
brand logo
Technical specifications
Height1600 mm
Width750 mm
Depth1300 mm
See all Specifications

Product details : BOTT HEAVY DUTY DRAWER CABINET 1600X1300X750MM 40030029.11V


cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x750x1600mm.

Technical specifications


Attributes
Height1600 mm
Width750 mm
Depth1300 mm
TypeDrawer Cabinet
ColourGrey
Show UNSPSC/ECL@SS
£ 2,945.51 excl. VAT
/ Each
£ 3,534.61 incl. VAT
  • Usually arrives within 14 working days