BOTT MOBILE BENCH 1500 X 750 X 840MM 41002103.11V


cubio mobile storage bench (mpx) 1 drawer-door/1 drawer-door WxDxH: 1500x750x840mm RAL 5010

References
bott:41002103.11V
rubix:2001537
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT MOBILE BENCH 1500 X 750 X 840MM 41002103.11V


cubio mobile storage bench with 1 drawer-door cabinet / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced 350 mm high. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers1
Model41002103
Show UNSPSC/ECL@SS
£ 1,182.09 excl. VAT
/ Each
£ 1,418.51 incl. VAT
  • Usually arrives within 14 working days