BOTT AVERO 1500X750X1140MM ELECTRIC HGT ADJUST WORKBNCH 41003566.16
cubio stepless adjustable height bench electric, with multiplex worktop U.K. WxDxH: 1500x750x840-1140mm RAL 7035
See technical informationSee documentsReferences
Bott:41003566.16
Rubix:2599147



Documents
Product details : BOTT AVERO 1500X750X1140MM ELECTRIC HGT ADJUST WORKBNCH 41003566.16
cubio stepless adjustable height frame bench (electric adjustment - U.K model). Featuring a hydraulic lift mechanism framework with 40mm multiplex wood worktop. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840-1140mm.
Technical specifications
Attributes
| Height | 1140 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Model | 41003566 |
Show UNSPSC/ECL@SS
£ 2,397.87 excl. VAT
/ Each
£ 2,877.44 incl. VAT
- Delivery usually within ( 16 ) days