BOTT 41002037.24V CUBIO STORAGE BENCH 1578-1.7 WITH MPX WORKTOP


Cubio

References
bott:41002037.24V
rubix:214A8470
brand logo
brand logo
Technical specifications
Height320 mm
Width680 mm
Depth30 mm

Product details : BOTT 41002037.24V CUBIO STORAGE BENCH 1578-1.7 WITH MPX WORKTOP


Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with a combination of 1 drawer and 1 x 350mm high cupboard, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height320 mm
Width680 mm
Depth30 mm
Show UNSPSC/ECL@SS
£ 930.49 excl. VAT
/ Each
£ 1,116.59 incl. VAT
  • Usually arrives within 14 working days