cubio storage bench (mpx) full cupboard / 3 drw / full cupboard WxDxH: 2000x750x840mm RAL 7035 / RAL 3004
Height | 840 mm |
---|---|
Width | 2000 mm |
Depth | 750 mm |
Height | 840 mm |
---|---|
Width | 2000 mm |
Depth | 750 mm |
Number of drawers | 3 |
Model | 41002055 |
Usually arrives within 14 working days