BOTT 16922802.19 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP


Workbench for workshop Bott

References
bott:16922802.19
rubix:214A6885
brand logo
brand logo
Technical specifications
Height910 mm
Width1000 mm
Depth600 mm

Product details : BOTT 16922802.19 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP


verso mobile welded bench 1000mm x 600mm x 910mm with steel worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with 1 x 600mm high cupboard fitted with a 3 point lock.

Technical specifications


Attributes
Height910 mm
Width1000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 604.70 excl. VAT
/ Each
£ 725.64 incl. VAT
  • Usually arrives within 14 working days