BOTT 41002067.19V CUBIO STORAGE BENCH 2078-1.7 WITH MPX WORKTOP


Cubio

References
bott:41002067.19V
rubix:214A8488
brand logo
brand logo
Technical specifications
Height320 mm
Width680 mm
Depth30 mm

Product details : BOTT 41002067.19V CUBIO STORAGE BENCH 2078-1.7 WITH MPX WORKTOP


Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 2 drawers and 2 x 350mm high cupboards, finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height320 mm
Width680 mm
Depth30 mm
Show UNSPSC/ECL@SS
£ 1,381.40 excl. VAT
/ Each
£ 1,657.68 incl. VAT
  • Usually arrives within 14 working days