BOTT 41002085.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio

References
bott:41002085.77V
rubix:272A1644
brand logo
brand logo
Technical specifications
Height840 mm
Width750 mm
Depth750 mm

Product details : BOTT 41002085.77V CUBIO MOBILE STORAGE BENCH (MPX)


Cubio mobile storage bench with full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650x650x600mm. with single, perfo panel lined, reinforced 500mm door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Height840 mm
Width750 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 694.34 excl. VAT
/ Each
£ 833.21 incl. VAT
  • Usually arrives within 14 working days