References
Bott:41002115.19V
Rubix:214A8519
Product details : BOTT 41002115.19V CUBIO KWR-1578-1.8 MOBILE STORAGE BENCH
Cubio KWR storage bench, with x (H) cupboard. Dimensions - 1500mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,138.13 excl. VAT
/ Each
£ 1,365.76 incl. VAT
- Delivery usually within ( 16 ) days
