BOTT CUBIO STORAGE BENCH 1578-1.22 WITH MPX WORKTOP 41002169.11V


cubio storage bench (mpx) 3 full width drawers WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002169.11V
rubix:80185327
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO STORAGE BENCH 1578-1.22 WITH MPX WORKTOP 41002169.11V


cubio storage bench with full width 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet size - WxDxH: 1300x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers3
Model41002169
Show UNSPSC/ECL@SS
£ 1,141.59 excl. VAT
/ Each
£ 1,369.91 incl. VAT
  • Usually arrives within 14 working days