References
Bott:41003229.19V
Rubix:214A8558
Product details : BOTT 41003229.19V CUBIO BEN 2078 MPLEX + 668-5
cubio Pedestal Bench Multiplex With 5 Drawer Pedestal Cabinet with dimensions of WxDxH: 2000x750x840mm. Supplied in RAL 7035 / RAL 7016
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,185.91 excl. VAT
/ Each
£ 1,423.09 incl. VAT
- Delivery usually within ( 16 ) days
